Dodge
P90 14M85 3535
Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 85 mm Belt Width; Taper Lock Bushed
Item #100946446
- Synchronous Sheave
- 14 mm Belt Pitch
- 90 Teeth
- 85 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Mixers
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 15.790 in |
| Sprocket Width | N/A |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1.1875 in |
| Belt Width | 85 mm |
| Bushing Series | 3535 |
| Type | A2 |
| Outside Dia. | 15.68 in |
| Bushing Type | Taper Lock |
| Pitch Diameter | 15.79 in |
| No. of Teeth | 90 |
| Finished Bore | N/A |
| Bore Range [Max] | 3.5 in |
| Weight | 100.0 LB |
| EAN or UPC | 782475900756 |
