Dodge
P90 5M15 1610
Synchronous Sheave; 5 mm Belt Pitch; 90 Teeth; 15 mm Belt Width; Taper Lock Bushed
Item #101961228
- Synchronous Sheave
- 5 mm Belt Pitch
- 90 Teeth
- 15 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| No. of Teeth | 90 |
| Bore Range [Max] | 1.625 in |
| Bushing Type | Taper Lock |
| Type | B1 |
| Belt Pitch | 5 mm |
| Sprocket Width | N/A |
| Pitch Diameter | 5.639 in |
| Belt Width | 15 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1610 |
| Finished Bore | N/A |
| Outside Dia. | 5.594 in |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 5.639 in |
| Weight | 4.61 LB |
| EAN or UPC | 782475732401 |
