Skip to content Skip to navigation menu
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 20 mm Belt Width; QD Bushed

P90 8M20SDS

Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 20 mm Belt Width; QD Bushed
Item #101964148
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 90 Teeth
  • 20 mm Belt Width
  • QD Bushed
  • SDS Bushing Required
+ Show More + Show Less
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 20 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 90 Teeth
  • 20 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Bore Range [Max] 2 in
Bore Range [Min] 0.5 in
Type C1
Bushing Type QD
Sprocket Width N/A
Belt Width 20 mm
Pitch Diameter 9.023 in
Belt Pitch 8 mm
No. of Teeth 90
Outside Dia. 8.969 in
Finished Bore N/A
Pitch Dia. 9.023 in
Bushing Series SDS
Bore Type QD Bushed
Weight 11.98 LB
EAN or UPC 782475265053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison