Dodge
P90 8M50 3020
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 50 mm Belt Width; Taper Lock Bushed
Item #100946407
- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Finished Bore | N/A |
| Sprocket Width | N/A |
| No. of Teeth | 90 |
| Outside Dia. | 8.969 in |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Type | A1 |
| Pitch Dia. | 9.023 in |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 3 in |
| Bore Range [Min] | 0.9375 in |
| Belt Width | 50 mm |
| Bushing Series | 3020 |
| Pitch Diameter | 9.023 in |
| Weight | 26.69 LB |
| EAN or UPC | 782475678037 |
