Dodge
P90 8M85SF
Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 85 mm Belt Width; QD Bushed
Item #101961227
- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Bushing Type | QD |
| No. of Teeth | 90 |
| Bore Type | QD Bushed |
| Belt Width | 85 mm |
| Sprocket Width | N/A |
| Bushing Series | SF |
| Belt Pitch | 8 mm |
| Outside Dia. | 8.969 in |
| Finished Bore | N/A |
| Bore Range [Max] | 2.9375 in |
| Pitch Dia. | 9.023 in |
| Type | A1 |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 9.023 in |
| Weight | 25.61 LB |
| EAN or UPC | 782475264346 |
