- Size PH116 High Speed Disc Assembly
- Using series 2517 Taper Lock Bushing
features
- Accommodates misalignment
- No lubrication required
- Cushions thrust loads
- Absorbs vibration and shock
- Prolongs bearing life
compliances
- UL® listed
| Outside Dia. | 12.3125 in |
| Coupling Size | PH116 |
| Bushing Type | Taperlock |
| HP @ RPM | 7.1 hp @ 100 rpm |
| Bushing Series | 2517 |
| Torque Rating | 4470 in lb |
| Weight | 21.31 LB |
| EAN or UPC | 782475010394 |

