- Size PH131 High Speed Disc Assembly
- Using series 2517 Taper Lock Bushing
features
- Accommodates misalignment
- No lubrication required
- Cushions thrust loads
- Absorbs vibration and shock
- Prolongs bearing life
compliances
- 0
| Torque Rating | 5985 in lb |
| Bushing Series | 2517 |
| Bushing Type | Taperlock |
| Outside Dia. | 13.8125 in |
| Coupling Size | PH131 |
| HP @ RPM | 9.5 hp @ 100 rpm |
| Weight | 32.4 LB |
| EAN or UPC | 782475010400 |

