- Size PH172 High Speed Disc Assembly
- Using series 3535 Taper Lock Bushing
features
- Accommodates misalignment
- No lubrication required
- Cushions thrust loads
- Absorbs vibration and shock
- Prolongs bearing life
compliances
- UL® listed
| Coupling Size | PH172 |
| Bushing Series | 3535 |
| Outside Dia. | 18.3125 in |
| Torque Rating | 15254 in lb |
| HP @ RPM | 35 hp @ 100 rpm |
| Bushing Type | Taperlock |
| Weight | 76.0 LB |
| EAN or UPC | 782475010417 |

