- Size PH192 High Speed Disc Assembly
- Using series 4040 Taper Lock Bushing
features
- Accommodates misalignment
- No lubrication required
- Cushions thrust loads
- Absorbs vibration and shock
- Prolongs bearing life
compliances
- 0
| Bushing Type | Taperlock |
| Coupling Size | PH192 |
| Bushing Series | 4040 |
| Outside Dia. | 20.3125 in |
| Torque Rating | 29610 in lb |
| HP @ RPM | 47 hp @ 100 rpm |
| Weight | 130.0 LB |
| EAN or UPC | 782475010424 |

