- Size PH213 High Speed Disc Assembly
- Using series 4545 Taper Lock Bushing
features
- Accommodates misalignment
- No lubrication required
- Cushions thrust loads
- Absorbs vibration and shock
- Prolongs bearing life
compliances
- UL® listed
| Bushing Series | 4545 |
| Torque Rating | 56700 in lb |
| Bushing Type | Taperlock |
| Outside Dia. | 22.5 in |
| Coupling Size | PH213 |
| HP @ RPM | 90 hp @ 100 rpm |
| Weight | 174.0 LB |
| EAN or UPC | 782475010431 |

