- Size PH252 High Speed Disc Assembly
- Using series 5050 Taper Lock Bushing
features
- Prolongs bearing life
- Accommodates misalignment
- No lubrication required
- Cushions thrust loads
- Absorbs vibration and shock
compliances
- 0
| Coupling Size | PH252 |
| Outside Dia. | 26.5 in |
| Bushing Series | 5050 |
| Bushing Type | Taperlock |
| HP @ RPM | 135 hp @ 100 rpm |
| Torque Rating | 85050 in lb |
| Weight | 215.0 LB |
| EAN or UPC | 782475010448 |

