- Flexible Element for Size PH252 Coupling
- Neoprene
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Material | Neoprene |
| Coupling Size | PH252 |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 26.5 in |
| Temperature Range [Max] | 210 °F |
| Weight | 27.0 LB |
| EAN or UPC | 782475010172 |

