- Size PH96 Taper-Lock Flange, Using Series 2517 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Length Through Bore | 1.75 in |
| Torque Rating [Max] | 2835 in lb |
| Bushing Series | 2517 |
| Outside Dia. | 10.31 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 11/16 in |
| Bushing Type | Taperlock |
| Coupling Size | PH96 |
| RPM [Max] | 5230 rpm |
| Torque Rating | 2835 in lb |
| Weight | 15.64 LB |
| EAN or UPC | 782475010387 |

