- Spacer Hub for Size 100/110 FBX Coupling
- RSB
- Max. Bore 3 3/4"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 2.53 in |
| Outside Dia. | 6.77 in |
| Bore Dia. [Min] | 2 5/8 in |
| Bore Dia. [Max] | 3 3/4 in |
| Coupling Size | 100/110 |
| Weight | 19.91 LB |
| EAN or UPC | 782475812707 |

