- Spacer Hub for Size 100/110 Coupling
- Using Series 2517 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Outside Dia. | 6.75 in |
| Bushing Type | Taper-Lock |
| Bore Dia. [Max] | 2 1/2 in |
| Bore Dia. [Min] | 1/2 in |
| Input Bore Range | 1/2" to 2 1/2" |
| Coupling Size | 100/110 |
| Weight | 6.21 LB |
| EAN or UPC | 782475010738 |

