- Spacer Hub for Size 120 FBS Coupling
- RSB
- Max. Bore 2 1/2"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.875 in |
| Bore Dia. [Min] | 1 1/2 in |
| Coupling Size | 120 |
| Bore Dia. [Max] | 2 1/2 in |
| Outside Dia. | 8.27 in |
| Weight | 18.01 LB |
| EAN or UPC | 782475810918 |

