- Spacer Hub for Size 120 Coupling
- 2 5/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Outside Dia. | 8.27 in |
| Coupling Size | 120 |
| Length Through Bore | 2.8125 in |
| Weight | 14.4 LB |
| EAN or UPC | 782475811229 |

