- Spacer Hub for Size 120 Coupling
- Using Series 3020 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Bushing Type | Taper-Lock |
| Outside Dia. | 8.25 in |
| Bushing Series | 3020 |
| Bore Dia. [Min] | 7/8 in |
| Bore Dia. [Max] | 3 1/4 in |
| Input Bore Range | 1/2" to 3 1/4" |
| Coupling Size | 120 |
| Length Through Bore | 2 in |
| Weight | 11.32 LB |
| EAN or UPC | 782475010745 |

