- Spacer Hub for Size 140 Coupling
- Using Series 3535 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Bushing Series | 3535 |
| Outside Dia. | 7.69 in |
| Coupling Size | 140 |
| Bore Dia. [Max] | 3 15/16 in |
| Length Through Bore | 3.5 in |
| Bushing Type | Taper-Lock |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Bore Dia. [Min] | 1 3/16 in |
| Weight | 25.5 LB |
| EAN or UPC | 782475010752 |

