- Spacer Hub for Size 160 Coupling
- Using Series 4040 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Bushing Type | Taper-Lock |
| Outside Dia. | 8.625 in |
| Bushing Series | 4040 |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 4 7/16 in |
| Coupling Size | 160 |
| Input Bore Range | 1 7/16" to 4 7/16" |
| Length Through Bore | 4 in |
| Weight | 36.1 LB |
| EAN or UPC | 782475010769 |

