- Spacer Hub for Size 200 Coupling
- Using Series 4545 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 4.5 in |
| Bore Dia. [Max] | 4 15/16 in |
| Coupling Size | 200 |
| Bushing Series | 4545 |
| Bore Dia. [Min] | 1 15/16 in |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Outside Dia. | 10 in |
| Bushing Type | Taper-Lock |
| Weight | 58.6 LB |
| EAN or UPC | 782475010776 |

