- Spacer Hub for Size 40 FBX Coupling
- RSB
- Max. Bore 1 7/16"
features
- Accommodates misalignment
- No lubrication required
- Precision alignment flats
- Two setscrews at 65°
compliances
- 0
| Length Through Bore | 1.125 in |
| Bore Dia. [Max] | 1 7/16 in |
| Outside Dia. | 2.875 in |
| Coupling Size | 40 |
| Bore Dia. [Min] | 1/2 in |
| Weight | 1.58 LB |
| EAN or UPC | 782475813308 |

