- Spacer Hub for Size 40 Coupling
- Using Series 1008 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 0.875 in |
| Input Bore Range | 7/8" to 2 7/8" |
| Bushing Series | 1008 |
| Coupling Size | 40 |
| Bushing Type | Taper-Lock |
| Outside Dia. | 2.875 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 782475813469 |

