- Spacer Hub for Size 50 FBX Coupling
- RSB
- Max. Bore 1 7/8"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.41 in |
| Coupling Size | 50 |
| Bore Dia. [Min] | 5/8 in |
| Outside Dia. | 3.8125 in |
| Bore Dia. [Max] | 1 7/8 in |
| Weight | 4.092 LB |
| EAN or UPC | 782475809882 |

