- Spacer Hub for Size 60 FBS Coupling
- RSB
- Max. Bore 1 15/16"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Bore Dia. [Max] | 1 15/16 in |
| Coupling Size | 60 |
| Outside Dia. | 4.45 in |
| Bore Dia. [Min] | 7/8 in |
| Length Through Bore | 1.22 in |
| Weight | 4.599 LB |
| EAN or UPC | 782475811465 |

