- Spacer Hub for Size 60 FBX Coupling
- RSB
- Max. Bore 2 3/16"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.28 in |
| Coupling Size | 60 |
| Outside Dia. | 4.45 in |
| Bore Dia. [Max] | 2 3/16 in |
| Bore Dia. [Min] | 2 in |
| Weight | 5.06 LB |
| EAN or UPC | 782475811533 |

