- Spacer Hub for Size 60 Coupling
- Using Series 1610 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Input Bore Range | 1/2" to 1 11/16" |
| Bushing Type | Taper-Lock |
| Bushing Series | 1610 |
| Bore Dia. [Max] | 1 11/16 in |
| Length Through Bore | 1 in |
| Coupling Size | 60 |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. | 4.44 in |
| Weight | 1.78 LB |
| EAN or UPC | 782475010707 |

