- Spacer Hub for Size 70 FBS Coupling
- RSB
- Max. Bore 1 7/8"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Outside Dia. | 5.02 in |
| Bore Dia. [Min] | 7/8 in |
| Coupling Size | 70 |
| Bore Dia. [Max] | 1 7/8 in |
| Length Through Bore | 1.22 in |
| Weight | 3.76 LB |
| EAN or UPC | 782475812363 |

