- Spacer Hub for Size 70 FBX Coupling
- RSB
- Max. Bore 2 3/8"
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Outside Dia. | 5.02 in |
| Bore Dia. [Max] | 2 3/8 in |
| Length Through Bore | 1.78 in |
| Bore Dia. [Min] | 2 in |
| Coupling Size | 70 |
| Weight | 7.54 LB |
| EAN or UPC | 782475810345 |

