- Spacer Hub for Size 70 Coupling
- Using Series 2012 Taper-Lock Bushing
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Length Through Bore | 1.25 in |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 70 |
| Bushing Series | 2012 |
| Input Bore Range | 1/2" to 2 1/8" |
| Bore Dia. [Max] | 2 1/8 in |
| Bushing Type | Taper-Lock |
| Outside Dia. | 5 in |
| Weight | 2.65 LB |
| EAN or UPC | 782475010714 |

