- Flexible Element for Size PX100 Coupling
- Natural Rubber
features
- Industry leading misalignment capabilities
- Proprietary torque carrying tension cords
- End split reinforcement for increased torque ratings and life
- Five-year warranty
- Dampens torsional vibrations to protect connected equipment
- No lubrication required
- ATEX certified
| Material | Natural Rubber |
| RPM [Max] | 2600 |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Coupling Size | PX100 |
| Outside Dia. | 10 in |
| Weight | 2.05 LB |
| EAN or UPC | 782475009688 |
| NSN Number | 4130-00-780-4575 |

