- Size 100 BS Flange Assembly
- RSB
- Max. Bore 3 1/4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Length Through Bore | 2.7 in |
| Bore Dia. [Min] | 1.4380 in |
| RPM [Max] | 2600 rpm |
| Bore Dia. [Max] | 3 3/8 in |
| Torque Rating [Max] | 5402 in lb |
| Coupling Size | 100 |
| Outside Dia. | 10 in |
| Weight | 24.44 LB |
| EAN or UPC | 782475008377 |

