- P Series QD Bushing
- 100 mm Bore Size
- 10 in Bolt Circle
| Inch/Metric | Metric |
| Bushing Series | P |
| Bolt Circle Dia. | 10 in |
| Bore Size | 3.937 in - 100 mm |
| Bolt Circle Diameter | 10 in |
| Cap Screws | 4 |
| Capscrew Size | 1 x 9 1/2 |
| Weight | 120.0 LB |
| EAN or UPC | 782477295539 |
| Inch/Metric | Metric |
| Bushing Series | P |
| Bolt Circle Dia. | 10 in |
| Bore Size | 3.937 in - 100 mm |
| Bolt Circle Diameter | 10 in |
| Cap Screws | 4 |
| Capscrew Size | 1 x 9 1/2 |
| Weight | 120.0 LB |
| EAN or UPC | 782477295539 |