- Flexible Element for Size PX100 Coupling
- Neoprene
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Coupling Size | PX100 |
| Outside Dia. | 10 in |
| RPM [Max] | 2600 |
| Temperature Range [Max] | 180 °F |
| Material | Neoprene |
| Temperature Range [Min] | -45 °F |
| Weight | 2.63 LB |
| EAN or UPC | 782475010318 |

