Skip to content Skip to navigation menu
Para-Flex® Taper-Lock Flange

PX110BCS X0

Para-Flex® Taper-Lock Flange
Item #102046606
  • Size 100 BCS Floating Shaft Flange Assembly
  • RSB
  • Max. Bore 3 15/16"
Para-Flex® Taper-Lock Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 100 BCS Floating Shaft Flange Assembly
  • RSB
  • Max. Bore 3 15/16"

features

  • Reversible flanges for sizes PX50 to PX120
  • Standard taper lock bushings for easy installation and removal
  • Compact design

compliances

  • 0
Torque Rating [Max] 7750 in lb
Coupling Size 110
Bore Dia. [Max] 3 15/16 in
Length Through Bore 3 in
RPM [Max] 2300 rpm
Outside Dia. 11 in
Weight 31.7 LB
EAN or UPC 782475269945
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison