- Size 100 BPS Floating Shaft Flange Assembly
- RSB
- Max. Bore 3 15/16"
features
- Compact design
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
compliances
- 0
| Torque Rating [Max] | 7750 in lb |
| Bore Dia. [Max] | 3 15/16 in |
| Coupling Size | 110 |
| RPM [Max] | 2300 rpm |
| Outside Dia. | 11 in |
| Length Through Bore | 3 in |
| Weight | 31.7 LB |
| EAN or UPC | 782475271344 |

