- Flexible Element for Size Px120 Coupling
- Natural Rubber
features
- Industry leading misalignment capabilities
- Proprietary torque carrying tension cords
- End split reinforcement for increased torque ratings and life
- Five-year warranty
- Dampens torsional vibrations to protect connected equipment
- No lubrication required
- ATEX certified
| RPM [Max] | 2100 |
| Outside Dia. | 12 3/8 in |
| Coupling Size | PX120 |
| Material | Natural Rubber |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Weight | 4.34 LB |
| EAN or UPC | 782475009701 |
| NSN Number | 3010-01-104-7015 |

