- Size 120 Taper-Lock Flange, Using Series 3020 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Input Bore Range | 7/8" to 3" |
| RPM [Max] | 2,100 rpm |
| Torque Rating | 12,605.0 in lb |
| Style | Bushed From Hub Side |
| Bushing Series | 3020 |
| Coupling Size | 120 |
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 12,605.0 in lb |
| Outside Dia. | 12.3800 in |
| Length Through Bore | 2 in |
| Bore Dia. [Max] | 3 1/4 in |
| Bore Dia. [Min] | 7/8 in |
| Weight | 29.05 LB |
| EAN or UPC | 782475009039 |
| NSN Number | 3040-01-104-7016 |

