- Size 120 Mill Motor Taper-Lock Flange, For Frame Sizes 608
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 12.38 in |
| RPM [Max] | 2100 rpm |
| Coupling Size | PX120 |
| Length Through Bore | 4.5 in |
| Torque Rating [Max] | 12605 in lb |
| Weight | 25.6 LB |
| EAN or UPC | 782475764365 |

