- Size 120 TS Flange Assembly
- RSB
- Max. Bore 4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 12.38 in |
| Bore Dia. [Max] | 4 in |
| Coupling Size | 120 |
| RPM [Max] | 2100 rpm |
| Torque Rating [Max] | 12605 in lb |
| Length Through Bore | 3.25 in |
| Weight | 56.39 LB |
| EAN or UPC | 782475008469 |

