- Size 140 BPS Floating Shaft Flange Assembly
- RSB
- Max. Bore 4 1/2"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Coupling Size | 140 |
| Outside Dia. | 14.13 in |
| Bore Dia. [Min] | 2 1/4 in |
| Torque Rating [Max] | 27590 in lb |
| Length Through Bore | 3.875 in |
| RPM [Max] | 1840 rpm |
| Bore Dia. [Max] | 4 1/2 in |
| Weight | 101.0 LB |
| EAN or UPC | 782475010967 |

