- Size 140 Taper-Lock Flange, Using Series 3535 Tapered Bushing, Bushed from Face Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Style | Bushed From Face Side |
| RPM [Max] | 1840 rpm |
| Bore Dia. [Min] | 1 3/16 in |
| Outside Dia. | 14.13 in |
| Coupling Size | PX140 |
| Bore Dia. [Max] | 3 15/16 in |
| Bushing Series | 3535 |
| Length Through Bore | 3.5 in |
| Torque Rating [Max] | 27590 in lb |
| Bushing Type | Taper-Lock |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Torque Rating | 27590 in lb |
| Weight | 63.5 LB |
| EAN or UPC | 782475009817 |

