- Size 140 Taper-Lock Flange, Using Series 3535 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| RPM [Max] | 1,840 rpm |
| Bore Dia. [Max] | 3 15/16 in |
| Torque Rating [Max] | 27,590.0 in lb |
| Length Through Bore | 3 1/2 in |
| Coupling Size | 140 |
| Torque Rating | 27,950.0 in lb |
| Bushing Type | Taper-Lock |
| Bushing Series | 3535 |
| Outside Dia. | 14.1300 in |
| Style | Bushed From Hub Side |
| Bore Dia. [Min] | 1 3/16 in |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Weight | 56.5 LB |
| EAN or UPC | 782475009756 |
| NSN Number | 3040-01-104-7013 |

