- Size 140 Mill Motor Taper-Lock Flange, For Frame Sizes 612-812
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 1840 rpm |
| Torque Rating [Max] | 27590 in lb |
| Length Through Bore | 5.125 in |
| Outside Dia. | 14.13 in |
| Coupling Size | 140 |
| Weight | 48.8 LB |
| EAN or UPC | 782475764150 |

