- Size 160 BPS Floating Shaft Flange Assembly
- RSB
- Max. Bore 6"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Length Through Bore | 5.125 in |
| Outside Dia. | 16.63 in |
| RPM [Max] | 1560 rpm |
| Torque Rating [Max] | 37800 in lb |
| Coupling Size | 160 |
| Bore Dia. [Max] | 6 in |
| Bore Dia. [Min] | 2 1/2 in |
| Weight | 176.0 LB |
| EAN or UPC | 782475010974 |

