- Size 160 Taper-Lock Flange, Using Series 4040 Tapered Bushing, Bushed from Hub Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Style | Bushed From Hub Side |
| Torque Rating [Max] | 37,800.0 in lb |
| Coupling Size | 160 |
| Outside Dia. | 16.6300 in |
| Length Through Bore | 4 in |
| Bushing Type | Taper-Lock |
| RPM [Max] | 1,560 rpm |
| Bushing Series | 4040 |
| Bore Dia. [Max] | 4 7/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Input Bore Range | 1 7/16" to 4 7/16" |
| Weight | 108.0 LB |
| EAN or UPC | 782475009763 |

