- Size 160 Mill Motor Taper-Lock Flange, For Frame Sizes 614-814
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Outside Dia. | 16.63 in |
| Torque Rating [Max] | 37800 in lb |
| Coupling Size | 160 |
| RPM [Max] | 1560 rpm |
| Length Through Bore | 5.125 in |
| Weight | 80.8 LB |
| EAN or UPC | 782475764426 |

