- Size PH213 BS Flange Assembly
- RSB
- Max. Bore 6 1/4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Bore Dia. [Min] | 2 1/2 in |
| Coupling Size | PH213 |
| Length Through Bore | 4.5 in |
| Bore Dia. [Max] | 6 1/4 in |
| RPM [Max] | 2130 rpm |
| Outside Dia. | 22.5 in |
| Torque Rating [Max] | 56700 in lb |
| Weight | 170.0 LB |
| EAN or UPC | 782475008407 |

