- Size 190 Taper-Lock Flange, Using Series 4545 Tapered Bushing, Bushed from Face Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- UL® listed
| Coupling Size | 190 |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Torque Rating [Max] | 56700 in lb |
| Bore Dia. [Min] | 1 15/16 in |
| Style | Bushed From Face Side |
| Bushing Type | Taper-Lock |
| Bushing Series | 4545 |
| RPM [Max] | 2130 rpm |
| Bore Dia. [Max] | 4 15/16 in |
| Length Through Bore | 4.5 in |
| Weight | 129.0 LB |
| EAN or UPC | 782475008315 |

