- Size 200 BPS Floating Shaft Flange Assembly
- RSB
- Max. Bore 6 3/4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Torque Rating [Max] | 82500 in lb |
| Outside Dia. | 20 in |
| Bore Dia. [Max] | 6 3/4 in |
| Length Through Bore | 6.125 in |
| RPM [Max] | 1300 rpm |
| Bore Dia. [Min] | 2 7/8 in |
| Coupling Size | 200 |
| Weight | 228.0 LB |
| EAN or UPC | 782475010981 |

